Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 36 in L

  • Mfr # LS230P500GP

  • Zoro # G9952896


product price:  $544.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
36 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS230P500GP
Zoro #
G9952896
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
36 in
Overall Width
25 in
Shelf Width
24 in
Top Shelf Height
35 in
Caster Dia.
5 in
Lip Height
6 in
Shelf Length
30 in
Caster Width
1-1/4 in
Top Shelf Lip Height
6 in
Shelf LxW
30 in x 24 in
Overall LxWxH
36 in x 25 in x 35 in
Bottom Shelf Lip Height
6 in
Caster Wheel Dia.
5 in
Shelf Lip Height
6"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Lipped
Handle Included
Yes
Capacity per Shelf
700 lb
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Utility Cart Item
Flat Handle Deep Shelf Utility Cart
Caster Material
Polyolefin
Distance Between Shelves
16 in
Gauge
12 ga
Non-Marking
No
Finish
Powder Coated
Number of Compartments
0
Construction
Welded Steel
Number of Drawers
0
Type
2 Shelf
Caster Mounting Type
Plate
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyolefin

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 16 in, Shelf Length 30 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.