Shop JAMCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Utility Cart with Lipped & Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 54 in L
Mfr # ER248P600GP
Zoro # G9954944
product price:Â $517.99
/eaKey Features
Overall Height
40 in
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ER248P600GP
Zoro #
G9954944
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
40 in
Overall Length
54 in
Overall Width
25 in
Top Shelf Height
36 in
Shelf Length
48 in
Caster Width
2 in
Lip Height
1-1/2 in
Caster Dia.
6 in
Shelf Width
24 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1-1/2"
Caster Wheel Dia.
6 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 25 in x 40 in
Shelf Lip Height
1-1/2"
Description
Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.