Utility Cart with Lipped & Flush Metal Shelves, Steel, 4,800 lb Load Capacity, 2 Shelves, 42 in L

  • Mfr # EN236P800GP

  • Zoro # G2252927


product price:  $712.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
42 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN236P800GP
Zoro #
G2252927
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
42 in
Overall Width
25 in
Lip Height
1-1/2 in
Caster Dia.
8 in
Shelf Length
36 in
Shelf Width
24 in
Top Shelf Height
38 in
Caster Width
2 in
Caster Wheel Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Overall LxWxH
42 in x 25 in x 42 in
Top Shelf Lip Height
1-1/2"
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
4,800 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Caster Material
Phenolic
Finish
Powder Coated
Assembled/Unassembled
Assembled
Handle Included
Yes
Cart Shelf Style
Lipped/Flush Combination
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
2,400 lb
Distance Between Shelves
25 in
Electrical Included
No
Gauge
12 ga
Non-Marking
No
Utility Cart Item
Reinforced Service Cart
Number of Drawers
0
Type
Ergonomic Handle
Number of Compartments
0
Construction
Welded Steel
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Phenolic
Method of Construction
Bolted
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination

Description

Utility Cart, Load Capacity 4,800 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 2,400 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products