Steel Platform Truck, 28 in W x 48 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Red
- Mfr # PT-2848-6P-EHS
- Zoro # G824449594
product price:Â
$
652.99
/ea
Key Features
Overall Length
54 in
Deck Height
7-3/4 in
Deck Width
28 in
Overall Width
28 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2848-6P-EHS
- Zoro #
- G824449594
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Handle Type
- Tubular Offset
- Color
- Red
- Load Capacity
- 2,500 lbs
- Deck Material
- Steel
- Finish
- Powder Coated
- Frame Material
- Steel
- Item
- Platform Truck
- Caster Material
- Phenolic
- Caster Type
- 2 SWIVEL, 2 RIGID
Dimensions
- Overall Length
- 54 in
- Deck Height
- 7-3/4 in
- Deck Width
- 28 in
- Overall Width
- 28 in
- Overall Height
- 34-1/4 in
- Deck Length
- 48 in
- Caster Dia.
- 6 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 48 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.