36'' Single Vanity, Light Mappa Burl and Polished White w/ 3 CM White Zeus Quartz Top

  • Mfr # D804-V36-LMB-3WZ

  • Zoro # G411756470


product price:  $2,742.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
23.5 inch
Width
36" Single
Height
36.0 inch
Material
White Zeus Quartz
Finish
Polished White and Light Mappa Burl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D804-V36-LMB-3WZ
Zoro #
G411756470
UPC #
840108975417
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
36" Single
Height
36.0 inch

Details

Material
White Zeus Quartz
Finish
Polished White and Light Mappa Burl
Faucet Holes
3
Countertop Material
White Zeus Quartz
Number of Faucet Holes
Three Hole

Description

Indulge in the artistry of the Olena 36'' single vanity-where craftsmanship meets the natural beauty of Mappa Burl. Each detail has been thoughtfully curated for style and functionality. This vanity boasts ample storage with two drawers and an integrated lower shelf. The acrylic and brass pulls accentuate the beauty of the Burl drawers. Complete the look with a classic White Zeus quartz by Silestone top and undermount sink. Vanity top is pre-drilled for an 8'' widespread faucet. Faucet not included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.