60" D Vanity, Bright White w/Eternal Jasmine Pearl Top w/FreePower Wireless Charger
- Mfr # 655-V60D-BW-FEJP
- Zoro # G124200420
product price:Â
$
6,530.99
/ea
Key Features
Width
60 in
Shape
Rectangular
Base Color
Bright White
Includes
Cabinet, Top and Sink
Tabletop Color
Eternal Jasmine Pearl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655-V60D-BW-FEJP
- Zoro #
- G124200420
- UPC #
- 840467812651
- Country of Origin
- Viet Nam
- Finish
- Bright White
- Shape
- Rectangular
- Base Color
- Bright White
- Includes
- Cabinet, Top and Sink
- Hardware Finish
- Satin Nickel
- Tabletop Color
- Eternal Jasmine Pearl
- Material
- Yellow Poplar
- Item
- Vanity With Top
- Color
- White
Dimensions
- Width
- 60 in
- Depth
- 23.5 in
Description
The Brittany 60" Bright White Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes two hide-away top row tip-out drawers, and four standard drawers. This cabinet also has two doors, which each conceal an interior shelf for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a beautiful Eternal Jasmine Pearl Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.