Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60'' Double Vanity, Light Natural Oak

  • Mfr # 424-V60D-M-LNO

  • Zoro # G811756285


product price: $3,040.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Soft-Close Hinges
Yes
Depth
23.5 inch
Includes
Vanity cabinet only
Number of Shelves
2
Soft-Close Slides
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V60D-M-LNO
Zoro #
G811756285
UPC #
840108956577
Country of Origin
Viet Nam

Dimensions

Depth
23.5 inch
Size
60" Double
Height
32.88 inch
Width
59.88 inch

Details

Soft-Close Hinges
Yes
Includes
Vanity cabinet only
Number of Shelves
2
Soft-Close Slides
Yes
Drawer Box Material
Plywood Panels
Adjustable Shelves
Yes
Electrical Component
Yes
Material
Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
Finish
Light Natural Oak
Number of Drawers
5
Drawer Organizer
Yes
Number of Doors
2
Hardware Finish
Champagne Brass
Cabinet Finish
Light Natural Oak

Description

The 60'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Light Natural Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to a spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.