Bellshire 120" Dual Vanity Set w/24" Make-Up Counter, Honey Oak w/3 cm Ethereal Noctis Silestone Top
- Mfr # 660-VMC120-HNO-3ENC
- Zoro # G523887727
product price:Â
$
13,790.99
/ea
Key Features
Height
35.93 in
Countertop Material
Silestone Low Silica Surface
Color
HNO - Honey Oak
Width
120 in
Countertop
Ethereal Noctis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 660-VMC120-HNO-3ENC
- Zoro #
- G523887727
- UPC #
- 840467835018
- Country of Origin
- Viet Nam
Dimensions
- Height
- 35.93 in
- Width
- 120 in
- Depth
- 23.5 in
Details
- Countertop Material
- Silestone Low Silica Surface
- Color
- HNO - Honey Oak
- Countertop
- Ethereal Noctis
- Includes
- Vanity Base, Top and Sink
- Finish
- HNO - Honey Oak
- Cabinet Finish
- Honey Oak
- Material
- Poplar
- Shape
- Rectangular
- Hardware Finish
- Champagne Brass
- Item
- Vanity Base, Top and Sink
Description
The Bellshire 120" modular vanity set is comprised of two Bellshire 48" vanities and one 24" makeup counter unit. This refined and functional design is ideal for shared spaces. Framed paneling and symmetrical drawer layout convey tailored sophistication, while decorative Champagne Brass pulls add visual intrigue. Thoughtfully designed for everyday convenience, this vanity set features recessed toe-kicks, removable drawer organizers, and integrated USB/120V power outlets for your convenience. The makeup counter expands storage and creates an elevated dressing-room experience. The addition of a striking Ethereal Noctis Silestone top with undermount sinks completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.