Breckenridge 48" Single Vanity, Serenity Blue, w/ 3 CM Tajnar Eclos Top
- Mfr # 330-V48-SRB-3TJR
- Zoro # G423863326
product price:Â
$
5,274.99
/ea
Key Features
Hardware Finish
Satin Nickel
Countertop
Tajnar
Countertop Material
Eclos Zero Silica
Height
34.18 in
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-V48-SRB-3TJR
- Zoro #
- G423863326
- UPC #
- 840467823312
- Country of Origin
- Viet Nam
Dimensions
- Height
- 34.18 in
- Depth
- 23.5 in
- Width
- 48 in
Details
- Hardware Finish
- Satin Nickel
- Countertop
- Tajnar
- Countertop Material
- Eclos Zero Silica
- Material
- Poplar
- Finish
- Serenity Blue
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Color
- Serenity Blue
- Cabinet Finish
- Serenity Blue
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.