Breckenridge 48in Single Vanity, Bright White w/ 3 CM White Zeus Top

  • Mfr # 330-V48-BW-3WZ

  • Zoro # G811116539


product price:  $3,343.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
48" Single
Height
34.2 inch
Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-V48-BW-3WZ
Zoro #
G811116539
UPC #
840108949371
Country of Origin
Viet Nam

Dimensions

Width
48" Single
Height
34.2 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Hardware Finish
Champagne Brass
Countertop Material
White Zeus Quartz
Shape
Rectangular

Description

The beautiful Breckenridge Vanity 48in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The single door opens to an interior shelf, with convenient access to built-in USB/electric outlets. Four drawers and a removable Bamboo storage tray provide organization. The integrated lower shelf provides extra storage and completes the look of the cabinet. The crisp, bright finish of the White Zeus 3 CM Silestone Quartz top creates a fresh, timeless look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.