Breckenridge 60 in. Single Vanity, Whitewashed Oak, w/ 3 CM Ethereal Noctis Quartz Top

  • Mfr # 330-V60S-WWO-3ENC

  • Zoro # G316243167


product price:  $4,304.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
34.25 in
Material
Ash Solids, Ash Veneers, Plywood Panels
Shape
Rectangular
Hardware Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-V60S-WWO-3ENC
Zoro #
G316243167
UPC #
840467801181
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.25 in
Depth
23.5 in

Details

Material
Ash Solids, Ash Veneers, Plywood Panels
Finish
Whitewashed Oak
Shape
Rectangular
Hardware Finish
Satin Nickel
Tabletop Color
Ethereal Noctis
Number of Faucet Holes
3 Per Basin
Includes
Vanity cabinet, countertop, sink
Mounting Type
Widespread Faucet
Number of Bowls
Single

Description

The Breckenridge 60 in. Single Vanity is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Satin Nickel knobs complement the Whitewashed Oak finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. A two-door cabinet opens to reveal an interior shelf equipped with convenient built-in USB/120V power outlet. This console-style vanity also features four full-extension drawers and an open lower shelf for additional storage. A stunning Ethereal Noctis Silestone top with undermount sink completes the look.


  • Two-door cabinet with one adjustable interior shelf and four full-extension drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Whitewashed Oak finish with Satin Nickel hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.