Brittany 60" Double Vanity in Bright White, w/ 3 CM Tajnar Eclos Top
- Mfr # 655-V60D-BW-3TJR
- Zoro # G723862999
product price:Â
$
5,939.99
/ea
Key Features
Hardware Finish
Satin Nickel
Countertop Material
Eclos Zero Silica
Finish
Bright White
Includes
Vanity Base, Top and Sink
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655-V60D-BW-3TJR
- Zoro #
- G723862999
- UPC #
- 840467832581
- Country of Origin
- Viet Nam
- Hardware Finish
- Satin Nickel
- Countertop Material
- Eclos Zero Silica
- Finish
- Bright White
- Includes
- Vanity Base, Top and Sink
- Color
- Bright White
- Shape
- Rectangular
- Material
- Yellow Poplar
- Item
- Vanity Base, Top and Sink
- Cabinet Finish
- Bright White
- Countertop
- Tajnar
Dimensions
- Width
- 60 in
- Depth
- 23.5 in
- Height
- 33.78 in
Description
The Brittany 60" Bright White Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes two hide-away top row tip-out drawers, and four standard drawers. This cabinet also has two doors, which each conceal an interior shelf for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.