Brittany 72" Double Vanity in Bright White, w/ 3 CM Phantome Eclos Top
- Mfr # 655-V72-BW-3PHT
- Zoro # G823915274
product price:Â
$
6,974.99
/ea
Key Features
Countertop
Phantome
Hardware Finish
Satin Nickel
Cabinet Finish
Bright White
Includes
Vanity Base, Top and Sink
Color
Bright White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655-V72-BW-3PHT
- Zoro #
- G823915274
- UPC #
- 840467833045
- Country of Origin
- Viet Nam
- Countertop
- Phantome
- Hardware Finish
- Satin Nickel
- Cabinet Finish
- Bright White
- Includes
- Vanity Base, Top and Sink
- Color
- Bright White
- Finish
- Bright White
- Countertop Material
- Eclos Zero Silica
- Material
- Yellow Poplar
- Item
- Vanity Base, Top and Sink
- Shape
- Rectangular
Dimensions
- Width
- 72 in
- Height
- 33.78 in
- Depth
- 23.5 in
Description
The Brittany 72" Double Vanity by James Martin Vanities features a Bright White finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes four cabinet doors that open to reveal interior shelving. Four standard full-extension drawers and two top-row tip-out drawers lend additional storage. Brittany showcases Satin Nickel hardware and comes with an optional coordinating wood backsplash. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.