Brookfield 60'' D Vanity, Black Onyx w/ Parisien Bleu Silestone Top w/FreePower Wireless Charger

  • Mfr # 547-V60D-BKO-FPBL

  • Zoro # G321967591


product price:  $5,562.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bowls
2
Finish
Black Onyx
Material
Poplar
Countertop Material
Parisien Bleu
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547-V60D-BKO-FPBL
Zoro #
G321967591
UPC #
840467811449
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
35.88 in
Depth
23.5 in

Details

Number of Bowls
2
Finish
Black Onyx
Material
Poplar
Countertop Material
Parisien Bleu
Color
Black
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sinks
Item
Vanity with Top

Description

Inspired by statement heirloom pieces, the Brookfield Collection has a fresh new look! Featuring raised panel doors and corner molding, we've updated Brookfield's traditional design to feel more contemporary. Available in three beautiful finishes, this collection offers a functional storage solution with a sophisticated, hand-crafted appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.