Chianti 20 in. Single Vanity, Glossy White, Brushed Nickel, w/ White Glossy Composite Stone Top

  • Mfr # 533V20GWBNKWG

  • Zoro # G216243212


product price:  $1,358.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
20 in
Height
35.5 in
Material
Poplar, Plywood Panels
Finish
Glossy White
Tabletop Color
White Glossy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
533V20GWBNKWG
Zoro #
G216243212
UPC #
840467805486
Country of Origin
Viet Nam

Dimensions

Width
20 in
Height
35.5 in
Depth
15.38 in

Details

Material
Poplar, Plywood Panels
Finish
Glossy White
Tabletop Color
White Glossy
Hardware Finish
Brushed Nickel
Number of Faucet Holes
1 Per Basin
Includes
Vanity cabinet, countertop, sink
Shape
Rectangular
Number of Bowls
Single

Description

Upgrade your bathroom with the modern simplicity of the Chianti 20 in. Single Vanity by James Martin Vanities. Crafted from solid hardwoods with a sleek Glossy White finish and topped with a White Glossy Composite Stone countertop, this compact vanity combines style with functionality. Designed for versatility, the Chianti comes with a Brushed Nickel stainless-steel base, or opt to wall-mount for a contemporary, space-saving look. Perfect for smaller spaces like powder rooms or half baths, the streamlined design provides ample storage in a compact footprint. Square knobs in all three metal finishes are included to complete the look, seamlessly coordinating with the base options.


  • Two-door cabinet with interior shelf
  • Doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Glossy White cabinet finish with Brushed Nickel base
  • White Glossy Composite Stone Top with integrated sink included
  • Countertop is pre-drilled for one single-hole faucet
  • Each cabinet comes with square hardware knobs in all three metal finishes that match the coordinating bases
  • Dual-mounted: can be installed freestanding or floating
  • Includes matching decorative overflow cover; drain and faucet sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.