
Chicago 30 in Single Vanity, Glossy White, w/ Single Hole 3CM White Zeus Silestone Top & Backsplash
Mfr # 503-V30-GW-1WZ
Zoro # G116242773
product price:Â $2,299.99
/eaKey Features
Width
30 in
Height
33.76 in
Material
Poplar, Plywood Panels
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503-V30-GW-1WZ
Zoro #
G116242773
UPC #
840467801310
Country of Origin
Viet Nam
Dimensions
Width
30 in
Height
33.76 in
Depth
23.5 in
Details
Material
Poplar, Plywood Panels
Finish
Glossy White
Includes
Vanity cabinet, countertop, sink
Number of Faucet Holes
1 Per Basin
Tabletop Color
White Zeus
Hardware Finish
Champagne Brass
Shape
Rectangular
Number of Bowls
Single
Description
The sophisticated details and clean lines of the Chicago 30 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Glossy White finish, this vanity offers ample storage with its two-door cabinet, adjustable interior shelf, and top-row tip-out drawer. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. A classic White Zeus Silestone top and backsplash with undermount sink completes the look with a contemporary touch.
- Two-door cabinet with adjustable interior shelf and top-row tip-out drawer
- Doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Glossy White finish with Champagne Brass hardware
- Countertop is pre-drilled for a single-hole faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Crafted from solid kiln-dried Poplar
- Dual-mounted: can be installed freestanding or floating
- Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.