
Laurent 36in Single Vanity, Light Natural Oak w/ 3 CM Eternal Jasmine Pearl Top
Mfr # 545-V36-LNO-3EJP
Zoro # G011117848
product price:Â $2,654.99
/eaKey Features
Width
36" Single
Height
34.2 inch
Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan
Finish
Light Natural Oak
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545-V36-LNO-3EJP
Zoro #
G011117848
UPC #
840108950421
Country of Origin
Viet Nam
Dimensions
Width
36" Single
Height
34.2 inch
Depth
23.5 inch
Details
Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan
Finish
Light Natural Oak
Countertop Material
Eternal Jasmine Pearl Quartz
Shape
Rectangular
Hardware Finish
Champagne Brass
Description
The 36in Laurent Single Vanity features picture frame detailing with unexpected soft curves. The Light Natural Oak finish over cathedral grain ash veneers creates modern rustic appeal. This vanity offers a top-row tip-out style drawer, two traditional drawers, and a removable bamboo storage tray. The single door opens to an adjustable shelf and convenient dual power and USB outlet. Choose to install it as a free-standing vanity with the modern wood base, or choose to float it on your wall using our durable french cleat hardware. The beautiful natural wood texture, elegant detailing, and Champagne Brass knobs create a point of interest in any bathroom space. The 3 CM Eternal Jasmine Pearl Silestone Quartz top adds the final touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.