Laurent 48'' S Vanity, Light Natural Oak w/ Jasmine Pearl Top w/FreePower Wireless Charger

  • Mfr # 545-V48-LNO-FEJP

  • Zoro # G021967525


product price:  $4,621.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Ash
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Depth
23.5 in
Height
34.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545-V48-LNO-FEJP
Zoro #
G021967525
UPC #
840467811302
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34.25 in
Width
48 in

Details

Material
Ash
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Item
Vanity with Top
Number of Bowls
1
Countertop Material
Eternal Jasmine Pearl
Finish
Light Natural Oak
Color
Brown

Description

Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing in a beautiful Light Natural Oak finish over cathedral grain Ash veneers. Available in six sizes, the Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products