Shop HOMEROOTS
See all product information
Create Account
28" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627417
Zoro # G322911258
product price:Â $719.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
28 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627417
- Zoro #
- G322911258
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 28 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- Natural
- Color
- White
Description
The 28-inch natural wood freestanding bathroom vanity with white sink and two drawers beautifully combines modern design with functionality. Crafted from high-quality manufactured wood, this vanity features a stunning natural finish that complements any bathroom decor. The ceramic sink adds a touch of elegance, while its white color keeps the look fresh and clean. Enjoy seamless access to your essentials with two functional drawers, equipped with soft close drawer glides for a smooth, quiet experience. Designed for easy installation, this free-standing vanity fits perfectly in various spaces, making it an ideal addition to your home. Transform your bathroom into a stylish haven with this exquisite piece. 19-inch h x 28-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.