Laurent 60 in. Double Vanity, Light Natural Oak, w/ 3 CM Victorian Silver Quartz Top

  • Mfr # 545-V60D-LNO-3VSL

  • Zoro # G416242749


product price:  $4,534.00
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
34.13 in
Material
Ash Solids, Ash Veneers, Plywood Panels
Finish
Light Natural Oak
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545-V60D-LNO-3VSL
Zoro #
G416242749
UPC #
840467804809
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.13 in
Depth
23.5 in

Details

Material
Ash Solids, Ash Veneers, Plywood Panels
Finish
Light Natural Oak
Shape
Rectangular
Number of Faucet Holes
3 Per Basin
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Tabletop Color
Victorian Silver
Mounting Type
Widespread Faucet
Number of Bowls
Double

Description

A modern interpretation of mid-century design, the Laurent 60 in. Double Vanity features organic charm with soft, rounded picture-frame details. Its Light Natural Oak finish over cathedral grain Ash veneers highlights the beautiful, natural wood texture, while Champagne Brass knobs lend a touch of elegance. Designed for versatility, this vanity offers two top-row tip-out drawers, four generously sized full-extension drawers, and a removable bamboo drawer organizer. The two-door cabinet door opens to adjustable shelves and a conveniently integrated USB/120V power unit. Choose to install the Laurent as a freestanding vanity with the modern wood base, or float it on your wall using our durable French cleat hardware. Perfectly crafted and beautifully appointed, Laurent brings an understated elegance to any bathroom. The light wood finish is enhanced by the neutral background of the Victorian Silver Silestone top, which boasts beautiful veining and champagne metallic accents which seamlessly complements both warm and cool tones.


  • Two single-door cabinets with internal shelves; two top-row tip-out drawers, and four standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Light Natural Oak finish with Champagne Brass hardware
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sinks that ship separately and include mounting brackets for easy installation
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable bamboo drawer organizer included
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products