
Lucian 72in Double Vanity, Carbon Oak w/ 3 CM Victorian Silver Quartz Top
Mfr # D704-V72-PBO-3VSL
Zoro # G214241654
product price: $5,734.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Width
72 in
Height
36 in
Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Finish
Carbon Oak
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D704-V72-PBO-3VSL
Zoro #
G214241654
UPC #
840108975370
Country of Origin
Viet Nam
Dimensions
Width
72 in
Height
36 in
Depth
21.5 in
Details
Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Finish
Carbon Oak
Shape
Rectangular
Number of Faucet Holes
2
Countertop Material
Victorian Silver Quartz
Hardware Finish
Champagne Brass
Description
The Lucian 72 in double vanity is a visual symphony, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detail is meticulously crafted. Enjoy ample storage, four deep drawers and a lower shelf for added versatility. With the addition of an elegant Victorian Silver Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Includes four drawers and a lower console-style shelf
- •Drawer boxes feature English Dovetail joinery with premium undermount drawer glides
- •Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- •Pebble Oak finish with Champagne Brass hardware
- •Victorian Silver Silestone top is pre-drilled for two single hole faucets. Our 3cm eased edge counter tops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation.
- •Drawers lined with our signature brushed aluminum laminate for easy cleaning
- •Includes one removable drawer organizer in solid Ash, matched to finish, and lined with our signature brushed aluminum laminate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.