Marigot 48 in. Single Vanity, Sunwashed Oak w/ 3 CM Parisien Bleu Silestone Top

  • Mfr # D404-V48-SWO-FPBL

  • Zoro # G616243232


product price:  $4,629.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
36 in
Material
Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
Finish
Sunwashed Oak
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D404-V48-SWO-FPBL
Zoro #
G616243232
UPC #
840467808050
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
36 in
Depth
23.5 in

Details

Material
Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
Finish
Sunwashed Oak
Tabletop Color
Parisien Bleu
Shape
Rectangular
Includes
Vanity cabinet, countertop, sink
Number of Faucet Holes
3 Per Basin
Hardware Finish
Champagne Brass
Mounting Type
Widespread Faucet
Number of Bowls
Single

Description

Crafted with precision, the understated waterfall frame of the Marigot 48 Single Vanity is adorned with sliding tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three full-extension drawers and one tambour door that opens to reveal an interior shelf and drawer provide ample storage while maintaining a sleek profile. The integrated power outlet and a lower shelf makes this vanity incredibly functional. A sophisticated Parisien Blue Silestone top, offering a deep bluish hue with broad and intricate neutral veins highlighted by fine coppery accents, complete this striking piece. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • One sliding tambour door, three full-extension exterior drawers, and one internal drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides
  • Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Sunwashed Oak finish with Champagne Brass knobs
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable drawer organizer included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.