Marigot 72 in. Double Vanity, Sunwashed Oak w/ 3 CM Eternal Jasmine Pearl Silestone Top

  • Mfr # D404-V72-SWO-FEJP

  • Zoro # G616243157


product price:  $6,593.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Width
72 in
Height
36 in
Material
Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
Finish
Sunwashed Oak
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D404-V72-SWO-FEJP
Zoro #
G616243157
UPC #
840467808074
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
36 in
Depth
23.5 in

Details

Material
Solid Oak wood frame with solid Ash veneers over moisture-resistant MDF panels
Finish
Sunwashed Oak
Tabletop Color
Eternal Jasmine Pearl
Shape
Rectangular
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
Number of Bowls
Double
Mounting Type
Widespread Faucet

Description

Crafted with precision, the understated waterfall frame of the Marigot 72 Double Vanity is adorned with sliding tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three full-extension drawers and two tambour doors that open to reveal interior shelves and drawers provide ample storage while maintaining a sleek profile. The addition of two integrated 120V/USB power outlets makes this vanity the perfect combination of form and function. The Eternal Jasmine Pearl Silestone top features an cool white background with subtle marbleized swirls and dark blue-gray veining patterns. Comes complete with white porcelain undermount sinks.This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Two sliding tambour doors, three full-extension exterior drawers, and two internal drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides
  • Solid White Oak cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Sunwashed Oak finish with Champagne Brass knobs
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Two integrated 120V outlets with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable drawer organizer included
  • Faucets sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products