Shop JAMES MARTIN VANITIES

Myrrin 36" Vanity, Mid Century Walnut, w/ 3 CM Phantome Eclos Top

  • Mfr # 485-V36-WLT-3PHT
  • Zoro # G323872060

product price: 
$
4,103.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Parawood
Depth
23.5 in
Shape
Rectangular
Countertop Material
Eclos Zero Silica
Finish
Carbon Oak
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485-V36-WLT-3PHT
Zoro #
G323872060
UPC #
840467826672
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34.06 in
Width
36 in

Details

Material
Parawood
Shape
Rectangular
Countertop Material
Eclos Zero Silica
Item
Vanity Base, Top and Sink
Finish
Carbon Oak
Includes
Vanity Base, Top and Sink
Color
Mid-Century Walnut
Cabinet Finish
Mid-Century Walnut
Hardware Finish
Champagne Brass
Countertop
Phantome

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.