
Myrrin 48in Vanity, Bright White w/ 3 CM Victorian Silver Silestone Top
Mfr # 485-V48-BW-FVSL
Zoro # G022702866
product price:Â $4,905.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes
Vanity cabinet, countertop, sink
Height
34 in
Finish
Whitewashed Walnut
Countertop Material
Victorian Silver
Hardware Finish
Champagne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485-V48-BW-FVSL
Zoro #
G022702866
UPC #
840467810794
Country of Origin
Viet Nam
Dimensions
Height
34 in
Width
48 in
Depth
23.5 in
Details
Includes
Vanity cabinet, countertop, sink
Finish
Whitewashed Walnut
Countertop Material
Victorian Silver
Hardware Finish
Champagne Brass
Number of Bowls
1
Color
White
Item
Vanity with Top
Material
Poplar
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom. w/FreePower Wireless Charger
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.