Vanity, without top, Bright White, 71.88 in W x 23.5 in D,
- Mfr # 424-V72-M-BW
- Zoro # G924799391
product price:Â
$
3,195.00
/ea
Key Features
Width
71.88 in
Color
Bright White
Includes
Cabinet Only
Material
Solid Yellow Poplar woods and plywood panels
Hardware Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 424-V72-M-BW
- Zoro #
- G924799391
- UPC #
- 840467806612
- Country of Origin
- Viet Nam
Dimensions
- Width
- 71.88 in
- Depth
- 23.5 in
Details
- Color
- Bright White
- Item
- Vanity Without Top
- Includes
- Cabinet Only
- Material
- Solid Yellow Poplar woods and plywood panels
- Hardware Finish
- Satin Nickel
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.