Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vanity, without top, Light Natural Oak, 59.88 in W x 23.5 in D,
- Mfr # 330-V60D-M-LNO
- Zoro # G724799379
product price:Â
$
2,965.00
/ea
Key Features
Color
Light Natural Oak
Depth
23.5 in
Hardware Finish
Matte Black
Width
59.88 in
Includes
Cabinet Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V60D-M-LNO
- Zoro #
- G724799379
- UPC #
- 840467806117
- Country of Origin
- Viet Nam
- Color
- Light Natural Oak
- Hardware Finish
- Matte Black
- Item
- Vanity Without Top
- Includes
- Cabinet Only
- Material
- Ash Solids, Ash Veneers, Plywood Panels
Dimensions
- Depth
- 23.5 in
- Width
- 59.88 in
Description
The cathedral grain White Oak veneers and modern panel detailing on the doors and return panels give the Hudson collection the look of fine furnishings that is unexpected yet welcome for the bathroom space. The 48 in vanity features one set of doors that opens up to a convenient dual power and USB outlet and ample storage. Six drawers and one removable bamboo storage organizer tray allow for optimum organization. The addition of a stunning Ethereal Noctis Silestone top with undermount sink completes the look This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it..
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.