Vanity, without top, Saddle Brown, 71.9 in W x 22.9 in D,
- Mfr # 157-V72-M-SBR
- Zoro # G424799396
product price:Â
$
2,796.00
/ea
Key Features
Material
Parawood and Poplar, Plywood Panels, Black Walnut Veneers
Color
Saddle Brown
Depth
22.9 in
Width
71.9 in
Hardware Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157-V72-M-SBR
- Zoro #
- G424799396
- UPC #
- 840467806728
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 22.9 in
- Width
- 71.9 in
Details
- Material
- Parawood and Poplar, Plywood Panels, Black Walnut Veneers
- Color
- Saddle Brown
- Hardware Finish
- Satin Nickel
- Item
- Vanity Without Top
- Includes
- Cabinet Only
Description
The Breckenridge 60 in Double Vanity by James Martin Vanities is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Matte Black knobs complement the Light Natural Oak finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. Two single-door cabinets open to reveal interior shelves equipped with a convenient built-in USB/120V power outlet. This console-style vanity also features two top-row tip-out drawers, two standard full-extension drawers, and an open lower shelf for additional storage. The addition of a stunning Ethereal Noctis Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.