Shop JANDORF
See all product information
Create Account
12-10 Ga. Insulated Wire Terminal Ring Yellow 5 pk
Mfr # 60996
Zoro # G3851667
product price: $6.79
/eaKey Features
Insulation Coverage
Partial Coverage
Maximum Wire Size
10 AWG
Insulation Type
Vinyl
Minimum Wire Size
12 AWG
Insulation Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60996
- Zoro #
- G3851667
- UPC #
- 740265609968
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- #8
- Minimum Wire Size
- 12 AWG
Details
- Item
- Ring Terminal
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Insulation Color
- Yellow
- Terminal Shape
- Standard Ring Tongue
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring Terminal
- • Vinyl insulated
- • 12-10 ga. wire size
- • No. 8 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.