Shop JANDORF
See all product information
Create Account
16-14 Ga. Insulated Wire Terminal Hook Blue 5 pk
Mfr # 60891
Zoro # G3851061
product price:
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Stud Size
#6
Terminal Shape
Hook
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60891
- Zoro #
- G3851061
- UPC #
- 740265608916
- Country of Origin
- China
Dimensions
- Stud Size
- #6
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Hook Terminal
- Terminal Shape
- Hook
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
Description
The hook terminal permits a fast wire connection, since the hook can be easily slipped over a stud without completely removing the fastener. The hook shape deters accidental removal if the mount screw loosens. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Hook Terminal
- • Vinyl insulated
- • 16-14 ga. wire size
- • No. 6 stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov