Shop JANDORF
See all product information
Create Account
22-18 Ga. Insulated Wire Terminal Spade Red 5 pk
Mfr # 60990
Zoro # G3852321
product price:
$
6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Terminal Shape
Standard Fork
Insulation Coverage
Partial Coverage
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
Insulation Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60990
- Zoro #
- G3852321
- UPC #
- 740265609906
- Country of Origin
- China
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Insulation Color
- Red
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Spade Terminal
- • Vinyl insulated
- • 22-18 ga. wire size
- • 1/4 inch stud size
- •