Shop JANDORF
See all product information
Create Account
16-14 Ga. Uninsulated Wire Terminal Spade Silver 5 pk
Mfr # 60916
Zoro # G3851411
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Terminal Shape
Standard Fork
Insulation Type
Bare
Minimum Wire Size
16 AWG
Insulation Coverage
None
Maximum Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60916
- Zoro #
- G3851411
- UPC #
- 740265609166
- Country of Origin
- United States
Dimensions
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
- Stud Size
- 1/4 in
Details
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Type
- Bare
- Insulation Coverage
- None
- Insulation Color
- Bare
Description
The spade terminal permits a fast wire connection, since the spade can be easily slipped over a stud without completely removing the fastener. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Spade Terminal
- • Uninsulated
- • 16-14 ga. wire size
- • 1/4 inch stud size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.