Shop JANDORF
See all product information
Create Account
22-18 Ga. Uninsulated Wire Terminal Flange Silver 5 pk
Mfr # 60951
Zoro # G3851551
product price:
$
6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Minimum Wire Size
22 AWG
Terminal Shape
Flanged Fork
Insulation Coverage
None
Insulation Color
Bare
Maximum Wire Size
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60951
- Zoro #
- G3851551
- UPC #
- 740265609517
- Country of Origin
- United States
- Item
- Fork Terminal
- Terminal Shape
- Flanged Fork
- Insulation Coverage
- None
- Insulation Color
- Bare
- Insulation Type
- Bare
Description
The flanged spade terminal has similar features to the spade, but with turned up ends that stay secure even if the mount screw loosens. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Flanged Spade Terminal
- • Unisulated
- • 22-18 ga. wire size
- • No. 6 stud size
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.