Shop JANDORF
See all product information
Create Account
6 Ga. Insulated Wire Terminal Ring Blue 2 pk
Mfr # 60785
Zoro # G3851606
product price:
$
8.15
/ea
Key Features
Minimum Wire Size
6 AWG
Insulation Type
Nylon
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Terminal Shape
Standard Ring Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60785
- Zoro #
- G3851606
- UPC #
- 740265607858
- Country of Origin
- China
Dimensions
- Minimum Wire Size
- 6 AWG
- Maximum Wire Size
- 6 AWG
- Stud Size
- 3/8 in
Details
- Item
- Ring Terminal
- Insulation Type
- Nylon
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Standard Ring Tongue
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Insulated terminals are used when an insulated barrel is required and feature color-coding that signifies the correct wire gauge size.
- • Ring terminal
- • Nylon insulated
- • 3/8 inch stud size
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov