1-1/4in X 100ft TEXTILE REINF., YELLOW AIR, SOLD IN 100 FOOT LENGTH INCREMENTS
Mfr # 4305-0125-100
Zoro # G016477923
product price: $6.49
/ea
Sold in multiples of 100 for $649.00
Key Features
Tube Material
Nitrile Blend
Cover Material
Nitrile, Styrene Butadiene Rubber (SBR)
Length
100 ft
Color
Yellow
Outside Dia.
1.81 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4305-0125-100
Zoro #
G016477923
UPC #
746041325411
Country of Origin
Türkiye
Dimensions
Length
100 ft
Outside Dia.
1.81 in
Inside Dia.
1-1/4 in
Bend Radius (In.)
12.5 in
Details
Tube Material
Nitrile Blend
Cover Material
Nitrile, Styrene Butadiene Rubber (SBR)
Color
Yellow
Reinforcement
2
Max. Pressure (PSI)
300 psi @ 68° F
Pneumatic Hose Color
Black
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.