1-1/4in X 50ft WIRE REINFORCED, YELLOW AIR 600 PSI

  • Mfr # 4805-0125-050

  • Zoro # G516478215


product price:  $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Tube Material
Nitrile Blend
Length
50 ft
Outside Dia.
1.81 in
Color
Yellow
Inside Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4805-0125-050
Zoro #
G516478215
UPC #
746041325213
Country of Origin
Türkiye

Dimensions

Length
50 ft
Outside Dia.
1.81 in
Inside Dia.
1-1/4 in
Bend Radius (In.)
13.8 in

Details

Tube Material
Nitrile Blend
Color
Yellow
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Pneumatic Hose Color
Black
Max. Pressure (PSI)
600 psi @ 68° F
Cover Material
Styrene Butadiene Rubber (SBR)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.