Shop JASON INDUSTRIAL

GS300 RED EPDM AIR-WATER, 300 PSI 1in X 500ft

  • Mfr # 4300-0100-500

  • Zoro # G516477874


product price:  $151.99
/ea
Sold in multiples of 3 for $455.97
Free Shipping & Returns

Key Features

Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
500 ft
Outside Dia.
1.43 in
Bend Radius (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4300-0100-500
Zoro #
G516477874
UPC #
746041648619
Country of Origin
United States

Dimensions

Length
500 ft
Outside Dia.
1.43 in
Bend Radius (In.)
7 in
Inside Dia.
1 in

Details

Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Color
Red
Max. Pressure (PSI)
300 psi @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.