Shop JASON INDUSTRIAL
See all product information
Create Account
3in X 50ft TEXTILE REINFORCED, YELLOW AIR
Mfr # 4305-0300-050
Zoro # G216477891
product price:Â $158.49
/ea
Free Shipping & Returns
Key Features
Tube Material
Nitrile Blend
Cover Material
Nitrile, Styrene Butadiene Rubber (SBR)
Length
50 ft
Color
Yellow
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4305-0300-050
- Zoro #
- G216477891
- UPC #
- 746041325459
- Country of Origin
- Türkiye
Dimensions
- Length
- 50 ft
- Outside Dia.
- 3.7 in
- Inside Dia.
- 3 in
- Bend Radius (In.)
- 30 in
Details
- Tube Material
- Nitrile Blend
- Cover Material
- Nitrile, Styrene Butadiene Rubber (SBR)
- Color
- Yellow
- Temp. Range
- -32 to +93 °C ( -25 to +200 °F )
- Pneumatic Hose Color
- Black
- Reinforcement
- 2
- Max. Pressure (PSI)
- 300 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.