Shop JASON INDUSTRIAL
See all product information
10inID X 100ft 150psi BLACK, NBR/PVC HD DISCHARGE
Mfr # 4359-1000-100
Zoro # G016478067
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
10 in
Max. Pressure
150 psi
Length
100 ft
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4359-1000-100
Zoro #
G016478067
UPC #
746041437763
Country of Origin
China
Dimensions
Inside Dia.
10 in
Length
100 ft
Details
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Max. Pressure
150 psi
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.