Zoro Homepage

1/2 E POLYPROPYLENE ADAPTER X SHANK, TYPE E POLYPROPYLENE ADAPTER X SHANK

  • Mfr # E050P

  • Zoro # G114914726


product price: $1.85
/ea
Sold in multiples of 4 for $7.40

Key Features

Body Material
Black Schedule 80 Polypropylene
Max. Pressure
125 psi
Size
1/2 in
Standards
A-A-59326A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E050P
Zoro #
G114914726
UPC #
746041342210
Country of Origin
China

Dimensions

Size
1/2 in

Details

Body Material
Black Schedule 80 Polypropylene
Max. Pressure
125 psi
Standards
A-A-59326A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.