Shop JASON INDUSTRIAL
See all product information
Create Account
3/4in X 50ft WIRE REINFORCED, YELLOW AIR 600 PSI
Mfr # 4805-0075-050
Zoro # G016477800
product price:Â $152.69
/ea
Sold in multiples of 2 for $305.38
Free Shipping & Returns
Key Features
Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Length
50 ft
Max. Pressure (PSI)
600 psi @ 68° F
Outside Dia.
1.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4805-0075-050
- Zoro #
- G016477800
- UPC #
- 746041325176
- Country of Origin
- Türkiye
Dimensions
- Length
- 50 ft
- Outside Dia.
- 1.22 in
- Bend Radius (In.)
- 8.3 in
- Inside Dia.
- 3/4 in
Details
- Tube Material
- Nitrile Blend
- Cover Material
- Styrene Butadiene Rubber (SBR)
- Max. Pressure (PSI)
- 600 psi @ 68° F
- Temp. Range
- -32 to +93 °C ( -25 to +200 °F )
- Pneumatic Hose Color
- Black
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.