Shop JASON INDUSTRIAL
See all product information
Create Account
1in X 35.0mm OD X 300ft REEL, 300PSI BLACK GP EPDM AIR WATER
Mfr # 4125-16-300
Zoro # G616477729
product price:Â $151.39
/ea
Sold in multiples of 4 for $605.56
Free Shipping & Returns
Key Features
Length
300 ft
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
Bend Radius (In.)
7 in
Color
Black
Inside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4125-16-300
Zoro #
G616477729
UPC #
746041444938
Country of Origin
China
Dimensions
Length
300 ft
Bend Radius (In.)
7 in
Inside Dia.
1 in
Outside Dia.
1.38 in
Details
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
Color
Black
Max. Pressure (PSI)
300 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.