Shop JASON INDUSTRIAL

1in X 35.0mm OD X 300ft REEL, 300PSI RED GP EPDM AIR WATER

  • Mfr # 4129-16-300

  • Zoro # G616477774


product price:  $151.39
/ea
Sold in multiples of 4 for $605.56
Free Shipping & Returns

Key Features

Length
300 ft
Inside Dia.
1 in
Color
Red
Bend Radius (In.)
7 in
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4129-16-300
Zoro #
G616477774
UPC #
746041445072
Country of Origin
China

Dimensions

Length
300 ft
Inside Dia.
1 in
Bend Radius (In.)
7 in
Outside Dia.
1.38 in

Details

Color
Red
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
Max. Pressure (PSI)
300 psi @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.