Shop JASON INDUSTRIAL

HOT AIR BLOWER, 4 X 100

  • Mfr # 4425-0400-100

  • Zoro # G616501806


product price:  $162.19
/ea
Free Shipping & Returns

Key Features

Color
Brown
Temp. Range
Intermittent to +177 °C ( Intermittent to +350 °F )
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Bend Radius
7 in
Hose Outside Dia.
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4425-0400-100
Zoro #
G616501806
UPC #
746041327675
Country of Origin
Türkiye

Dimensions

Bend Radius
7 in
Hose Outside Dia.
4.6 in
Hose Length
100 ft
Hose Inside Dia.
4 in

Details

Color
Brown
Temp. Range
Intermittent to +177 °C ( Intermittent to +350 °F )
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Max. Working Pressure (PSI)
50 psi @ 68° F
Reinforcement
2
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Vacuum Rating
29 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.