Shop JASON INDUSTRIAL
See all product information
Create Account
2in x 50ft WIREBRAID, YELLOW AIR 600 PSI
Mfr # 4806-0200-050
Zoro # G616477873
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft
Inside Dia.
2 in
Max. Pressure (PSI)
600 psi @ 68° F
Outside Dia.
2.67 in
Bend Radius (In.)
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4806-0200-050
- Zoro #
- G616477873
- UPC #
- 746041518264
- Country of Origin
- Türkiye
Dimensions
- Length
- 50 ft
- Inside Dia.
- 2 in
- Outside Dia.
- 2.67 in
- Bend Radius (In.)
- 22 in
Details
- Max. Pressure (PSI)
- 600 psi @ 68° F
- Temp. Range
- -40 to +100 °C ( -40 to +212 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.