Shop JASON INDUSTRIAL
See all product information
Create Account
GS300 RED EPDM AIR-WATER, 300 PSI 1/2in X 500ft
Mfr # 4300-0050-500
Zoro # G916477863
product price:Â $150.99
/ea
Sold in multiples of 6 for $905.94
Free Shipping & Returns
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
500 ft
Inside Dia.
1/2 in
Outside Dia.
0.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4300-0050-500
- Zoro #
- G916477863
- UPC #
- 746041648589
- Country of Origin
- United States
Dimensions
- Length
- 500 ft
- Inside Dia.
- 1/2 in
- Outside Dia.
- 0.84 in
- Bend Radius (In.)
- 3 in
Details
- Tube Material
- Ethylene Propylene Diene Monomer (EPDM)
- Cover Material
- Ethylene Propylene Diene Monomer (EPDM)
- Max. Pressure (PSI)
- 300 psi @ 68° F
- Color
- Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.