Shop JASON INDUSTRIAL
See all product information
1/2in x 20.5mm OD x 600 REEL, 300PSI BLACK GP EPDM AIR WATER
Mfr # 4125-08-600
Zoro # G516477829
product price:Â $150.79
/ea
Sold in multiples of 7 for $1,055.53
Free Shipping & Returns
Key Features
Length
600 ft
Max. Pressure (PSI)
300 psi @ 68° F
Inside Dia.
1/2 in
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4125-08-600
Zoro #
G516477829
UPC #
746041450212
Country of Origin
China
Dimensions
Length
600 ft
Inside Dia.
1/2 in
Bend Radius (In.)
3 in
Outside Dia.
0.81 in
Details
Max. Pressure (PSI)
300 psi @ 68° F
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.