Shop JASON INDUSTRIAL

3 X 100 1300PSI CONCRETE, PLACEMENT WIRE REINFORCED

  • Mfr # 4375-0300-100

  • Zoro # G216501626


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Bend Radius
24 in
Hose Cover Material
Natural Elastomers, Synthetic Elastomers
Hose Outside Dia.
4.02 in
Max. Working Pressure (PSI)
1300 psi @ 68° F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4375-0300-100
Zoro #
G216501626
UPC #
746041444143
Country of Origin
China

Dimensions

Bend Radius
24 in
Hose Outside Dia.
4.02 in
Hose Inside Dia.
3 in
Hose Length
100 ft

Details

Color
Black
Hose Cover Material
Natural Elastomers, Synthetic Elastomers
Max. Working Pressure (PSI)
1300 psi @ 68° F
Temp. Range
-30 to +85 °C ( -22 to +185 °F )
Hose Color
Black
Material Hose Tube Material
Natural Elastomers, Synthetic Elastomers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.