3/4in X 29.0mm OD X 300ft REEL, 300PSI BLACK GP EPDM AIR WATER
Mfr # 4125-12-300
Zoro # G816477888
product price:Â $151.29
/ea
Sold in multiples of 5 for $756.45
Free Shipping & Returns
Key Features
Length
300 ft
Bend Radius (In.)
4.5 in
Inside Dia.
3/4 in
Outside Dia.
1.14 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4125-12-300
Zoro #
G816477888
UPC #
746041444921
Country of Origin
China
Dimensions
Length
300 ft
Bend Radius (In.)
4.5 in
Inside Dia.
3/4 in
Outside Dia.
1.14 in
Details
Color
Black
Max. Pressure (PSI)
300 psi @ 68° F
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.