Shop JASON INDUSTRIAL

GS300 BLK EPDM AIR-WATER, 300 PSI 3/8in X 500ft

  • Mfr # 4301-0038-500

  • Zoro # G616478214


product price:  $1.35
/ea
Sold in multiples of 7 for $9.45

Key Features

Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
500 ft
Outside Dia.
0.69 in
Bend Radius (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4301-0038-500
Zoro #
G616478214
UPC #
746041648671
Country of Origin
United States

Dimensions

Length
500 ft
Outside Dia.
0.69 in
Bend Radius (In.)
2.25 in
Inside Dia.
3/8 in

Details

Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure (PSI)
300 psi @ 68° F
Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.